
Pendaflex, COLOR TAB FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, MANILA, 50PK
Mfr # 84101
Zoro # G810780847
product price: $24.35
/pk 50, $0.49/eaKey Features
Color
Assorted
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Sheet Capacity
225
Features
Tab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84101
Zoro #
G810780847
UPC #
78787841017
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.
Expansion Size
3/4in
Details
Item
Top Tab File Folder
Color
Assorted
Tab Cut
45660
Sheet Capacity
225
Features
Tab
Sheet Standard
Letter
Description
Stay organized with a great variation of a classic product. These manila file folders with exclusive color tabs make it easier to find files while adding flair to your desktop filing. Third cut tabs are placed in assorted positions to allow for quick organization. Ample capacity to corral large projects. Sturdy stock provides durability for long use. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.