
Pendaflex, COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, GREEN/LIGHT GREEN, 100PK
Mfr # 15313BGR
Zoro # G110778858
product price:Â $58.89
/pk 100, $0.59/eaKey Features
Color
Light Green
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Tab Position
Assorted
Features
Acid-free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15313BGR
Zoro #
G110778858
UPC #
78787033252
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Folder Thickness
11 pt.
Details
Item
Top Tab File Folder
Color
Light Green
Tab Cut
45660
Tab Position
Assorted
Features
Acid-free
Sheet Standard
Legal
Accessibility
Top Load
Number of Plys
1
Tab Location
Top
Description
Two-tone color reverses to double the number of available colors. Various bright colors make color-coding easy. Interior is a lighter shade than exterior making top tabs easier to see, preventing misfiling. 11 pt. stock. File Folder Size Type: Legal; File Folder Color: Green/Light Green; Color Family: Green; File Folder Material: 11-pt Stock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.