
Pendaflex, COLORED HANGING FOLDERS, LETTER SIZE, 1/5-CUT TAB, VIOLET, 25PK
Mfr # 81611
Zoro # G510780598
product price: $32.75
/pk 25, $1.31/eaKey Features
Color
Violet
Tab Cut
45662
Sheet Size
8 1/2in Width x 11in Length
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81611
Zoro #
G510780598
UPC #
78787816114
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Hanging Folder
Color
Violet
Tab Cut
45662
Sheet Standard
Letter
Description
Put color to work in your filing system. Vividly colored folders are indispensable for all of your office and home filing needs. Two-tone design, with a Kraft interior, helps prevent misfiling. Includes clear tabs and blank white inserts unless otherwise noted. Folder Size Type: Letter; Folder Color: Violet; Color Family: Purple; Folder Material: 11-pt Stock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.