
Pendaflex, COLORED REINFORCED HANGING FOLDERS, LETTER SIZE, 1/5-CUT TAB, AQUA, 25PK
Mfr # 415215AQU
Zoro # G010780586
product price:Â $43.19
/pk 25, $1.73/eaKey Features
Color
Aqua
Tab Cut
45662
Sheet Size
8 1/2in Width x 11in Length
Features
Tear Resistant
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415215AQU
Zoro #
G010780586
UPC #
78787425453
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.
Details
Item
Hanging Folder
Color
Aqua
Tab Cut
45662
Features
Tear Resistant
Sheet Standard
Letter
Description
Use color to simplify filing: categorize subjects by color and count on the coordinating, lighter interior color to help prevent misfiles. Now includes letter size, printer-ready inserts to use with clear tabs included. Folders feature polylaminate at all critical points. Exceptional tear and fold strength. Folder Size Type: Letter; Folder Color: Aqua; Color Family: Blue; Folder Material: 11-pt Stock.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.