
Pendaflex, DIVIDE IT UP FILE FOLDERS, 1/2-CUT TABS, LETTER SIZE, ASSORTED, 24PK
Mfr # 10772
Zoro # G310778436
product price: $32.25
/pk 24, $1.34/eaKey Features
Color
Assorted
Sheet Size
8 1/2in Width x 11in Length
Features
Acid-free
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10772
Zoro #
G310778436
UPC #
78787107724
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Top Tab File Folder
Color
Assorted
Features
Acid-free
Sheet Standard
Letter
Description
Three sections in one folder help manage multiple documents or subdivide projects. Sections are closed on two sides to prevent papers from falling out. Holds 175 sheets of paper. File Folder Size Type: Letter; File Folder Color: Assorted; Color Family: Multicolor; File Folder Color Assortment: Blue; Red; Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.