
Pendaflex, DOUBLE STUFF FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, GREEN, 50PK
Mfr # 54457
Zoro # G210778963
product price: $40.39
/pk 50, $0.81/eaKey Features
Width
9 29/32in
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Height
1 1/5in
Tab Position
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54457
Zoro #
G210778963
UPC #
78787544574
Country of Origin
United States
Dimensions
Width
9 29/32in
Sheet Size
8 1/2in Width x 11in Length
Height
1 1/5in
Outside Length
11 3/5in
Expansion Size
1 1/2in
Details
Item
Top Tab File Folder
Color
Green
Tab Cut
45660
Tab Position
Assorted
Features
Expanding Spine
Sheet Capacity
250
Sheet Standard
Letter
Description
Perfect for overstuffing! Twice the capacity of standard folders, these hold over 250 letter-size sheets. Folder fits neatly in filing drawers. Lighter interior color helps prevent misfiling. Sturdy 11-point paper. File Folder Size Type: Letter; File Folder Color: Green; Color Family: Green; File Folder Material: 11-pt Stock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.