Zoro Homepage

Pendaflex, DOUBLE STUFF FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, YELLOW, 50PK

  • Mfr # 54456

  • Zoro # G810778936


product price: $40.39
/pk 50, $0.81/ea

Key Features

Width
9 29/32in
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Height
1 1/5in
Outside Length
11 3/5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54456
Zoro #
G810778936
UPC #
78787544567
Country of Origin
United States

Dimensions

Width
9 29/32in
Sheet Size
8 1/2in Width x 11in Length
Height
1 1/5in
Outside Length
11 3/5in
Expansion Size
1 1/2in

Details

Item
Top Tab File Folder
Color
Yellow
Tab Cut
45660
Tab Position
Assorted
Features
Labeling Area
Sheet Capacity
250
Sheet Standard
Letter

Description

Perfect for overstuffing! Twice the capacity of standard folders, these hold over 250 letter-size sheets. Folder fits neatly in filing drawers. Lighter interior color helps prevent misfiling. Sturdy 11-point paper. File Folder Size Type: Letter; File Folder Color: Yellow; Color Family: Yellow; File Folder Material: 11-pt Stock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.