Pendaflex, EARTHWISE BY 100% RECYCLED MANILA FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, 100PK

  • Mfr # 74520

  • Zoro # G710779255


product price:  $39.95
/pk 100, $0.40/ea

Key Features

Color
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Assorted
Folder Thickness
11 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74520
Zoro #
G710779255
UPC #
78787745209
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.

Details

Item
Top Tab File Folder
Color
Manila
Tab Cut
45660
Tab Position
Assorted
Accessibility
Book Fold
Tab Location
Top
Sheet Standard
Letter

Description

100% performance. Scored at bottom for 3/4in expansion. 11 pt. Manila stock. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.