This item is Discontinued.

Tops Business Forms Pendaflex, FILE CABINET POCKETS, 5.25in EXPANSION, LEGAL SIZE, REDROPE, 10PK FC1536P

This item is Discontinued.

Tops Business Forms

Pendaflex, FILE CABINET POCKETS, 5.25in EXPANSION, LEGAL SIZE, REDROPE, 10PK (Discontinued)

Mfr # FC1536P
Zoro # G510781649
UPC # 78973742753
Country of Origin Mexico
Category File Folders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FC1536P
Zoro #
G510781649
UPC #
78973742753
Country of Origin
Mexico

Dimensions

Width
4 1/2in
Sheet Size
8 1/2in Width x 14in Length
Height
15 1/8in
Outside Length
10 5/8in
Divider Thickness
22 pt.
Expansion Size
5 1/4in

Details

Item
File Pocket
Color
Brown
Tab Cut
Straight
Features
Long Lasting
Sheet Capacity
1050
Tab Location
Top
Folder Capacity
5 1/4in
Sheet Standard
Legal

Description

Unique file pocket design has a raised gusset height so that the gussets ride along the file cabinet rails. This eliminates tearing and damage caused by removing file pockets with low gussets. 9 1/2in high gussets are reinforced with rip-proof strips with Dupont Tyvek material along the top and bottom corners. Extra-thick, 22 pt. outer panels for added durability. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 5.25in; Colors: Redrope.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.