This item is Discontinued.

Tops Business Forms Pendaflex, FILE CABINET POCKETS, 5.25in EXPANSION, LETTER SIZE, REDROPE, 10PK FC1534P

Pendaflex, FILE CABINET POCKETS, 5.25in EXPANSION, LETTER SIZE, REDROPE, 10PK (Discontinued)

  • Mfr # FC1534P
  • Zoro # G110781698
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FC1534P
Zoro #
G110781698
UPC #
78973732754
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Expansion Size
5 1/4in
Folder Thickness
22 pt.

Details

Item
File Pocket
Color
Brown
Tab Cut
Straight
Features
Labeling Area
Sheet Standard
Letter
Tab Location
Top

Description

Unique file pocket design has a raised gusset height so that the gussets ride along the file cabinet rails. This eliminates tearing and damage caused by removing file pockets with low gussets. 9 1/2in high gussets are reinforced with rip-proof strips with Dupont Tyvek material along the top and bottom corners. Extra-thick, 22 pt. outer panels for added durability. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 5.25in; Colors: Redrope.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.