Zoro Homepage

Pendaflex, FILE FOLDER POCKET, 0.75in EXPANSION, LETTER SIZE, ASSORTED, 10PK

  • Mfr # FP153L10ASST

  • Zoro # G810781677


product price: $12.89
/pk 10, $1.29/ea

Key Features

Color
Assorted
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Sheet Capacity
150
Expansion Size
3/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP153L10ASST
Zoro #
G810781677
UPC #
78973310150
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Expansion Size
3/4in

Details

Item
File Pocket
Color
Assorted
Tab Cut
45660
Sheet Capacity
150
Sheet Standard
Letter

Description

Closed on three sides to offer more security than a standard file folder. Unique design expands without gussets, so your paperwork can be inserted and stored neatly inside, without the interference of gussets. Double top tab. Large 150-sheet capacity. 11 pt. stock. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 0.75in; Colors: Assorted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.