Pendaflex, FILE POCKET W/ TYVEK, 3.5in EXPANSION, LETTER SIZE, REDROPE, 10PK

  • Mfr # 63264

  • Zoro # G710779170


product price:  $46.65
/pk 10, $4.67/ea

Key Features

Width
12 3/16in
Color
Brown
Material
Redrope
Height
4 1/2in
Outside Length
9 7/8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63264
Zoro #
G710779170
UPC #
78973632641
Country of Origin
Mexico

Dimensions

Width
12 3/16in
Sheet Size
8 1/2in Width x 11in Length
Height
4 1/2in
Outside Length
9 7/8in
Folder Thickness
12.5 pt.
Expansion Size
3 1/2in

Details

Item
Expanding File
Color
Brown
Material
Redrope
Sheet Capacity
800
Features
Tyvek Gusset
Tab Location
Top
Sheet Standard
Letter

Description

Features durable redrope construction to hold bulky files. Rip-proof gussets are fully lined with Tyvek. Drop front cover provides easy access. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 3.5in; Colors: Redrope.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.