
Pendaflex, FILE POCKET W/ TYVEK, 5.25in EXPANSION, LETTER SIZE, REDROPE, 10PK
Mfr # 63274
Zoro # G210779205
product price:Â $55.99
/pk 10, $5.60/eaKey Features
Width
12 3/16in
Color
Brown
Material
Redrope
Height
4 1/2in
Features
Reinforced Gusset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63274
Zoro #
G210779205
UPC #
78973632740
Country of Origin
Mexico
Dimensions
Width
12 3/16in
Sheet Size
8 1/2in Width x 11 1/2in Length
Height
4 1/2in
Outside Length
9 7/8in
Folder Thickness
12.5 pt.
Expansion Size
5 1/4in
Details
Item
Expanding File
Color
Brown
Material
Redrope
Features
Reinforced Gusset
Sheet Capacity
1200
Sheet Standard
Letter
Tab Location
Top
Description
Features durable redrope construction to hold bulky files. Rip-proof gussets are fully lined with Tyvek. Drop front cover provides easy access. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 5.25in; Colors: Redrope.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.