
Pendaflex, HANGING STYLE PERSONNEL FOLDERS, 1/3-CUT TABS, CENTER POSITION, LETTER SIZE, BLUE
Mfr # SER2BL
Zoro # G510796025
product price:Â $31.85
/eaKey Features
Color
Blue
Material
Pressguard
Tab Cut
45660
Sheet Size
9 1/2in Width x 11 3/4in Length
Features
Rip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SER2BL
Zoro #
G510796025
UPC #
78787012516
Country of Origin
Mexico
Dimensions
Sheet Size
9 1/2in Width x 11 3/4in Length
Expansion Size
2in
Folder Thickness
20 pt.
Details
Item
Hanging Folder
Color
Blue
Material
Pressguard
Tab Cut
45660
Features
Rip Resistant
Number of Dividers
5
Fastener Capacity
1in
Accessibility
Book Fold
Description
Organize personnel information with this smart hanging-classification folder. Pivoting hangers on either end of the exterior ensure easy insertion and removal from all standard hanging-file frames, both in-cabinet-style and surface-top-style. Exterior, 1/3-cut tab in the middle position accommodates the employee's name. Five interior dividers with pre-labeled Mylar reinforced tabs: Application/Resume, Compensation History, Performance Reviews, Training/Education and Miscellaneous/History, allow you to keep track of all of the most important information. Color-matched, reinforced Tyvek tape gusset enables secure expansion to accommodate growing files. Durable 20 pt. covers are acrylic-coated to resist moisture and smudges. Acid-free. 1/3-Cut Tab Exterior & 1/5-Cut Tab Dividers. Folder Size Type: Letter; Max Folder Expansion: 2in; Folder Color: Blue; Color Family: Blue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.