Pendaflex, HEAVY-DUTY END TAB FILE POCKETS, 5.25in EXPANSION, LETTER SIZE, RED FIBER, 10PK

  • Mfr # 95363

  • Zoro # G510781700


product price:  $84.39
/pk 10, $8.44/ea
Free Shipping & Returns

Key Features

Width
4 3/4in
Color
Red Fiber
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Height
9 3/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95363
Zoro #
G510781700
UPC #
78787953635
Country of Origin
Mexico

Dimensions

Width
4 3/4in
Sheet Size
8 1/2in Width x 11in Length
Height
9 3/4in
Outside Length
13in
Folder Thickness
17 pt.
Expansion Size
5 1/4in

Details

Item
File Pocket
Color
Red Fiber
Tab Cut
Straight
Sheet Capacity
1050
Features
Acid-free
Sheet Standard
Letter
Total Number of Pockets
1

Description

The room you need for growing projects with the easy access of a drop front. Extra heavy-duty, acid-free 17 pt. red fiber stock and rip-proof tape reinforced gussets. Straight tabs. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 5.25in; Colors: Red Fiber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.