Pendaflex, HEAVY-DUTY FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 10PK

  • Mfr # C1525EHD

  • Zoro # G410781718


product price:  $66.19
/pk 10, $6.62/ea

Key Features

Color
Brown
Material
Tyvek
Sheet Size
8 1/2in Width x 11in Length
Features
Heavyweight Cover
Folder Thickness
24 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1525EHD
Zoro #
G410781718
UPC #
78973732846
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
24 pt.
Expansion Size
3 1/2in

Details

Item
Expanding File
Color
Brown
Material
Tyvek
Features
Heavyweight Cover
Accessibility
Top Load
Sheet Standard
Letter

Description

Ideal for frequently accessed files as well as long-term storage. Durable redrope file pockets deliver rip-proof, 100% Tyvek lined gussets plus super-tough Tyvek strip reinforcement along all critical stress points. Heavyweight 24 pt. covers resist wear and tear. Straight cut tabs. Extra-Wide DesignFile folders fit neatly inside. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 3.5in; Colors: Redrope.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.