Pendaflex, HEAVY-DUTY FILE POCKETS, 5.25in EXPANSION, LETTER SIZE, REDROPE, 10PK

  • Mfr # C1534GHD

  • Zoro # G310781665


product price:  $48.15
/pk 10, $4.81/ea

Key Features

Color
Brown
Material
Tyvek
Sheet Size
8 1/2in Width x 11in Length
Features
Tear Resistant
Expansion Size
5 1/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1534GHD
Zoro #
G310781665
UPC #
30078973732748
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Expansion Size
5 1/4in
Folder Thickness
24 pt.

Details

Item
Expanding File
Color
Brown
Material
Tyvek
Features
Tear Resistant
Accessibility
Top Load
Sheet Standard
Letter

Description

Ideal for frequently accessed files as well as long-term storage. Durable redrope file pockets deliver rip-proof, 100% Tyvek lined gussets plus super-tough Tyvek strip reinforcement along all critical stress points. Heavyweight 24 pt. covers resist wear and tear. Straight cut tabs. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 5.25in; Colors: Redrope.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.