
Pendaflex, HEAVY-DUTY FILE POCKETS, 5.25in EXPANSION, LETTER SIZE, REDROPE, 10PK
Mfr # C1535GHD
Zoro # G010781682
product price:Â $63.49
/pk 10, $6.35/eaKey Features
Color
Brown
Material
Tyvek
Sheet Size
8 1/2in Width x 11in Length
Features
Tear Resistant
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C1535GHD
Zoro #
G010781682
UPC #
30078973732946
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
24 pt.
Expansion Size
5 1/4in
Details
Item
Expanding File
Color
Brown
Material
Tyvek
Features
Tear Resistant
Sheet Standard
Letter
Accessibility
Top Load
Description
Ideal for frequently accessed files as well as long-term storage. Durable redrope file pockets deliver rip-proof, 100% Tyvek lined gussets plus super-tough Tyvek strip reinforcement along all critical stress points. Heavyweight 24 pt. covers resist wear and tear. Straight cut tabs. Extra-Wide DesignFile folders fit neatly inside. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 5.25in; Colors: Redrope.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.