Zoro Homepage

Pendaflex, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, ASSORTED, 100PK

  • Mfr # 435013ASST

  • Zoro # G710779095


product price: $62.95
/pk 100, $0.63/ea

Key Features

Width
14 3/4in
Color
Assorted
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Height
9 3/16in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435013ASST
Zoro #
G710779095
UPC #
78787433137
Country of Origin
United States

Dimensions

Width
14 3/4in
Sheet Size
8 1/2in Width x 14in Length
Height
9 3/16in

Details

Item
Top Tab File Folder
Color
Assorted
Tab Cut
45660
Features
Acid-free
Sheet Standard
Legal

Description

Hard-working interior file folders fit inside hanging folders without obscuring tabs. Perfect for subdividing records within a hanging folder. Two-tone design helps prevent misfiles and is reversible to double your color options. 11 pt. stock. File Folder Size Type: Legal; File Folder Color: Assorted; Color Family: Multicolor; File Folder Color Assortment: Blue; Bright Green; Orange; Red; Yellow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.