Pendaflex, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, BLUE, 100PK

  • Mfr # 435013BLU

  • Zoro # G010780821


product price: $67.49
/pk 100, $0.67/ea

Key Features

Color
Blue
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Features
Acid-free
Sheet Standard
Legal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435013BLU
Zoro #
G010780821
UPC #
78787433021
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 14in Length

Details

Item
Top Tab File Folder
Color
Blue
Tab Cut
45660
Features
Acid-free
Sheet Standard
Legal

Description

Hard-working interior file folders fit inside hanging folders without obscuring tabs. Perfect for subdividing records within a hanging folder. Two-tone design helps prevent misfiles and is reversible to double your color options. 11 pt. stock. File Folder Size Type: Legal; File Folder Color: Blue; Color Family: Blue; File Folder Material: 11-pt Stock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.