
Pendaflex, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, GRAY, 100PK
Mfr # 435013GRA
Zoro # G510780857
product price: $60.29
/pk 100, $0.60/eaKey Features
Color
Gray
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Tab Position
Assorted
Features
Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435013GRA
Zoro #
G510780857
UPC #
78787433052
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Folder Thickness
11 pt.
Details
Item
Top Tab File Folder
Color
Gray
Tab Cut
45660
Tab Position
Assorted
Features
Reversible
Pocket Location
Internal
Sheet Standard
Legal
Tab Location
Top
Description
Hard-working interior file folders fit inside hanging folders without obscuring tabs. Perfect for subdividing records within a hanging folder. Two-tone design helps prevent misfiles and is reversible to double your color options. 11 pt. stock. File Folder Size Type: Legal; File Folder Color: Gray; Color Family: Gray; File Folder Material: 11-pt Stock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.