
Pendaflex, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, GREEN, 100PK
Mfr # 435013BGR
Zoro # G610779058
product price:Â $57.35
/pk 100, $0.57/eaKey Features
Color
Green
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Features
Acid-free
Sheet Standard
Legal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
435013BGR
Zoro #
G610779058
UPC #
78787433250
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Details
Item
Top Tab File Folder
Color
Green
Tab Cut
45660
Features
Acid-free
Sheet Standard
Legal
Description
Hard-working interior file folders fit inside hanging folders without obscuring tabs. Perfect for subdividing records within a hanging folder. Two-tone design helps prevent misfiles and is reversible to double your color options. 11 pt. stock. File Folder Size Type: Legal; File Folder Color: Green; Color Family: Green; File Folder Material: 11-pt Stock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.