Shop TOPS BUSINESS FORMS
See all product information
Create Account
Pendaflex, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, ASSORTMENT 2, 100PK
Mfr # 421013ASST
Zoro # G810780809
product price:Â
$
49.99
/pk 100, $0.50/ea
Key Features
Color
Assorted
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Assorted
Tab Location
Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421013ASST
- Zoro #
- G810780809
- UPC #
- 78787423138
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2in Width x 11in Length
Details
- Item
- Top Tab File Folder
- Color
- Assorted
- Tab Cut
- 45660
- Tab Position
- Assorted
- Tab Location
- Top
- Sheet Standard
- Letter
Description
Hard-working interior file folders fit inside hanging folders without obscuring tabs. Perfect for subdividing records within a hanging folder. Two-tone design helps prevent misfiles and is reversible to double your color options. 11 pt. stock. File Folder Size Type: Letter; File Folder Color: Assorted; Color Family: Multicolor; File Folder Color Assortment: Blue; Bright Green; Orange; Red; Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.