Shop TOPS BUSINESS FORMS
See all product information
Create Account
Pendaflex, KRAFT FOLDERS WITH TWO FASTENERS, 1/3-CUT TABS, LETTER SIZE, KRAFT, 50PK
Mfr # FK212
Zoro # G410780711
product price:Â
$
89.35
/pk of 50, $1.79/ea
Key Features
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Features
Heavyweight
Number of Fasteners
2
Folder Thickness
11 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FK212
- Zoro #
- G410780711
- UPC #
- 78787212121
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in Width x 11in Length
- Folder Thickness
- 11 pt.
Details
- Item
- Fastener Folder
- Tab Cut
- 45660
- Features
- Heavyweight
- Number of Fasteners
- 2
- Sheet Standard
- Letter
- Fastener Capacity
- 2in
Description
Super-thin 2in capacity fasteners hold punched papers securely; folders take less room in files. Smooth back prevents fasteners from catching loose papers or other folders. Reinforced top. 1/3-Cut Tabs. Folder Size: Letter; Total Number of Dividers: 0; Total Number of Fasteners: 2; Cover Tab Style: Top Tab.