
Pendaflex, KRAFT INDEXED EXPANDING FILE, 12 SECTIONS, 1/12-CUT TAB, LETTER SIZE, BROWN
Mfr # K17MOX
Zoro # G810781615
product price: $24.29
/eaKey Features
Width
12in
Sheet Size
8 1/2in Width x 11in Length
Height
10in
Features
Preprinted
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K17MOX
Zoro #
G810781615
UPC #
78787312296
Country of Origin
Mexico
Dimensions
Width
12in
Sheet Size
8 1/2in Width x 11in Length
Height
10in
Details
Item
Expanding File
Color
Brown
Features
Preprinted
Sheet Standard
Letter
Total Number of Pockets
12
Description
Protect vital documents with this durable, long-lasting expandable file. Double thick front and back panels stand up to active use. Gusset tops are reinforced with rip-proof tape. Preprinted dividers. Elastic cord closure. Pocket/Wallet Type: Files/Papers; Size: Letter; Closure Type: Elastic Cord; Colors: Brown.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.