
Pendaflex, KRAFT INDEXED EXPANDING FILE, 21 SECTIONS, 1/21-CUT TAB, LEGAL SIZE, BROWN
Mfr # K19AOX
Zoro # G310781627
product price: $28.45
/eaKey Features
Color
Red
Material
Tyvek
Sheet Size
8 1/2in Width x 14in Length
Height
10in
Features
Elastic Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K19AOX
Zoro #
G310781627
UPC #
78787325388
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Height
10in
Expansion Size
7/8in
Details
Item
Expanding File
Color
Red
Material
Tyvek
Features
Elastic Closure
Sheet Standard
Legal
Accessibility
Top Load
Total Number of Pockets
21
Description
Protect vital documents with this durable, long-lasting expandable file. Double thick front and back panels stand up to active use. Gusset tops are reinforced with rip-proof tape. Preprinted dividers. Elastic cord closure. Pocket/Wallet Type: Files/Papers; Size: Legal; Closure Type: Elastic Cord; Colors: Brown.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.