Pendaflex, MANILA DROP FRONT SHELF FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, MANILA, 25PK

  • Mfr # 12812

  • Zoro # G310778450


product price:  $116.99
/pk 25, $4.68/ea
Free Shipping & Returns

Key Features

Color
Manila
Material
Tyvek
Sheet Size
8 1/2in Width x 11in Length
Features
Rip Resistant
Number of Plys
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12812
Zoro #
G310778450
UPC #
78787128125
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Expansion Size
3 1/2in

Details

Item
File Pocket
Color
Manila
Material
Tyvek
Features
Rip Resistant
Number of Plys
2
Sheet Standard
Letter

Description

Expanding pocket manages large files and offers easy access with a drop front. Double-ply straight cut end tab scored for label placement. Manila stock. Rip-Proof-Tape Gusset Top. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 3.5in; Colors: Manila.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.