Pendaflex, MANILA END TAB FOLDERS, 9.5in FRONT, 1-PLY STRAIGHT TABS, LETTER SIZE, 100PK

  • Mfr # H110

  • Zoro # G110780721


product price: $56.45
/pk 100, $0.56/ea

Key Features

Color
Manila
Material
Manila
Sheet Size
8 1/2in Width x 11in Length
Features
Acid-free
Number of Plys
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H110
Zoro #
G110780721
UPC #
78787166004
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.

Details

Item
End Tab File Folder
Color
Manila
Material
Manila
Features
Acid-free
Number of Plys
1
Sheet Standard
Letter

Description

Building blocks of an efficient open shelf filing system. Drop front. Tabs are double-ply unless noted and scored for easy label placement. 4in tab positioned 1 1/8in from bottom. Slit punched for fast insertion of fasteners. 11 pt. Manila. 9.5in High FrontSingle-ply tabs. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.