
Pendaflex, MANILA FOLDERS WITH ONE BONDED FASTENER, 1/3-CUT TABS, LETTER SIZE, 50PK
Mfr # M13U1
Zoro # G610780658
product price:Â $50.39
/pk 50, $1.01/eaKey Features
Width
9 1/2in
Color
Manila
Material
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M13U1
Zoro #
G610780658
UPC #
78787121409
Country of Origin
United States
Dimensions
Width
9 1/2in
Sheet Size
8 1/2in Width x 11in Length
Height
11 5/8in
Folder Thickness
11 pt.
Details
Item
Top Tab File Folder
Color
Manila
Material
Manila
Tab Cut
45660
Tab Position
Assorted
Number of Fasteners
1
Sheet Standard
Letter
Tab Location
Top
Description
The classic Manila folder with the added security and organization of 2in capacity fasteners. Durable reinforced top. Manila stock. Folder Size: Letter; Total Number of Dividers: 0; Total Number of Fasteners: 1; Cover Tab Style: Top Tab.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.