Pendaflex, MANILA FOLDERS WITH ONE FASTENER, STRAIGHT TAB, LETTER SIZE, 50PK

  • Mfr # FM211

  • Zoro # G210780669


product price: $45.99
/pk 50, $0.92/ea

Key Features

Width
9 7/8in
Color
Manila
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Height
2 3/8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM211
Zoro #
G210780669
UPC #
78787202115
Country of Origin
United States

Dimensions

Width
9 7/8in
Sheet Size
8 1/2in Width x 11in Length
Height
2 3/8in
Outside Length
12in
Folder Thickness
11 pt.

Details

Item
Top Tab File Folder
Color
Manila
Tab Cut
Straight
Sheet Capacity
400
Features
Heavyweight
Number of Fasteners
1
Sheet Standard
Letter
Folder Capacity
2in

Description

Secure documents without bulking up your file cabinets. Manila classification folders have super-thin 2in capacity Lesspace fasteners to hold punched papers in place. Smooth back prevents fasteners from catching loose papers or other folders. Reinforced top. Straight Tabs. Folder Size: Letter; Total Number of Dividers: 0; Total Number of Fasteners: 1; Cover Tab Style: Top Tab.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.