
Pendaflex, MANILA LAMINATED SPINE SHELF FILE FOLDERS, STRAIGHT TAB, LETTER SIZE, 50PK
Mfr # 11230
Zoro # G710778494
product price: $40.39
/pk 50, $0.81/eaKey Features
Color
Manila
Material
Poly
Sheet Size
8 1/2in Width x 11in Length
Features
Tab
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11230
Zoro #
G710778494
UPC #
78787112308
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
14 pt.
Details
Item
End Tab File Folder
Color
Manila
Material
Poly
Features
Tab
Sheet Standard
Letter
Number of Plys
2
Accessibility
Book Fold
Description
Built tough to handle big loads. Heavy-duty Manila folder has polylaminate reinforcement on bottom to prevent bursting or splitting. Durable double-ply, straight cut end tabs with embossed score for easy label placement. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 14-pt Manila.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.