Pendaflex, POCKET FILE, 5.25in EXPANSION, LEGAL SIZE, RED FIBER

  • Mfr # S36G

  • Zoro # G010781699


product price:  $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Color
Red
Material
Red Fiber
Sheet Size
8 1/2in Width x 14in Length
Features
Reinforced Gusset
Expansion Size
5 1/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S36G
Zoro #
G010781699
UPC #
78787163652
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 14in Length
Expansion Size
5 1/4in

Details

Item
File Pocket
Color
Red
Material
Red Fiber
Features
Reinforced Gusset
Sheet Standard
Legal

Description

Handy pocket file keeps your papers together. Fully lined, tear-resistant gussets. Made from durable material. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 5.25in; Colors: Red Fiber.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.