Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendaflex, PRESSBOARD EXPANDING FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, GREEN, 25PK

  • Mfr # 17167

  • Zoro # G210778697


product price: $60.79
/pk 25, $2.43/ea

Key Features

Width
9 7/8in
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Height
2 3/8in
Outside Length
12in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17167
Zoro #
G210778697
UPC #
78787171671
Country of Origin
Mexico

Dimensions

Width
9 7/8in
Sheet Size
8 1/2in Width x 11in Length
Height
2 3/8in
Outside Length
12in
Folder Thickness
25 pt.
Expansion Size
1in

Details

Item
Top Tab File Folder
Color
Light Green
Tab Cut
45660
Tab Position
Assorted
Features
Durable
Tab Location
Top
Sheet Standard
Letter

Description

Sturdy construction for active, daily use and large filing jobs. Reinforced rip-proof tape gussets for durable expansion. Heavy-duty pressboard. File Folder Size Type: Letter; File Folder Color: Green; Color Family: Green; File Folder Material: 25-pt Pressboard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.