Pendaflex, REDROPE WATERSHED EXPANDING FILE POCKETS, 5.25in EXPANSION, LEGAL SIZE, REDROPE

  • Mfr # 35364

  • Zoro # G310781719


product price:  $12.29
/ea

Key Features

Width
4 5/8in
Color
Red Fiber
Sheet Size
8 1/2in Width x 14in Length
Height
9 3/4in
Sheet Capacity
1050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35364
Zoro #
G310781719
UPC #
78787353640
Country of Origin
Mexico

Dimensions

Width
4 5/8in
Sheet Size
8 1/2in Width x 14in Length
Height
9 3/4in
Outside Length
15in

Details

Item
File Pocket
Color
Red Fiber
Sheet Capacity
1050
Features
Moisture Resistant
Sheet Standard
Legal

Description

WaterShed paper is specially formulated to resist spills and rain, helping to protect your files from water damage. Manila lined front and back with rip-proof tape-reinforced gussets. Straight cut tabs. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 5.25in; Colors: Redrope.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.