Pendaflex, SMART SHIELD FILE POCKET, 3.5in EXPANSION, LETTER SIZE, RED FIBER, 10PK

  • Mfr # 1524EAM

  • Zoro # G310778788


product price:  $34.75
/pk 10, $3.48/ea

Key Features

Color
Red Fiber
Material
Redrope
Sheet Size
8 1/2in Width x 11in Length
Features
Reinforced Gusset
Folder Thickness
11 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1524EAM
Zoro #
G310778788
UPC #
78787204362
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.
Expansion Size
3 1/2in

Details

Item
File Pocket
Color
Red Fiber
Material
Redrope
Features
Reinforced Gusset
Sheet Standard
Letter

Description

Looking for a way to keep your long term projects together? The Smart Shield file pocket is made with a material that inhibits the growth of mold and mildew to protect the product. Great for long term use. Red fiber material plus a double thick manila lined front and back provide additional durability. Extra high, 6 1/2in high gusset provides extra security and aids in keeping contents in place. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 3.5in; Colors: Red Fiber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.