
Pendaflex, SMARTSHIELD END TAB 2-FASTENER FOLDERS, STRAIGHT TAB, LETTER SIZE, MANILA, 50PK
Mfr # 62714
Zoro # G510779264
product price: $61.49
/pk 50, $1.23/eaKey Features
Color
Manila
Sheet Size
8 1/2in Width x 11in Length
Features
Acid-free
Number of Fasteners
2
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62714
Zoro #
G510779264
UPC #
78787627147
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.
Details
Item
End Tab File Folder
Color
Manila
Features
Acid-free
Number of Fasteners
2
Sheet Standard
Letter
Fastener Capacity
2in
Description
Smart Shield end tab fastener folder is made with a material that inhibits the growth of mold and mildew to protect the product. Constructed with durable 11 pt. Manila, these letter-sized folders feature a full-length reinforced end tabperfect for open-shelf filing systems. The 2in embedded fasteners secure documents. Folder Size: Letter; Total Number of Dividers: 0; Total Number of Fasteners: 2; Cover Tab Style: End Tab.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.