Shop TOPS BUSINESS FORMS
See all product information
Create Account
Pendaflex, STANDARD EXPANDING FILE POCKETS, 5.25in EXPANSION, LETTER SIZE, RED FIBER, 10PK
Mfr # 1534GOX
Zoro # G110778773
product price:Â $30.95
/pk 10, $3.09/eaKey Features
Material
Tyvek
Sheet Size
8 1/2in Width x 11in Length
Features
Tyvek Gusset
Orientation
Vertical
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1534GOX
- Zoro #
- G110778773
- UPC #
- 78787153455
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2in Width x 11in Length
- Expansion Size
- 5 1/4in
Details
- Item
- Expanding File
- Material
- Tyvek
- Features
- Tyvek Gusset
- Orientation
- Vertical
- Sheet Standard
- Letter
- Accessibility
- Top Load
Description
Double-thick front folds down for easy access to documents. Single pocket expands to manage larger files. Rip-proof tape reinforced gusset tops. Red fiber with Manila lined back. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 5.25in; Colors: Red Fiber.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.