Shop TOPS BUSINESS FORMS
See all product information
Create Account
Pendaflex, STANDARD EXPANDING WALLET, 5.25in EXPANSION, 1 SECTION, LEGAL SIZE, RED FIBER
Mfr # 1076GLOX
Zoro # G710781623
product price:Â $9.89
/eaKey Features
Width
10 11/16in
Color
Red Fiber
Sheet Size
8 1/2in Width x 14in Length
Height
4in
Outside Length
15 3/16in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1076GLOX
- Zoro #
- G710781623
- UPC #
- 78787107670
- Country of Origin
- Mexico
Dimensions
- Width
- 10 11/16in
- Sheet Size
- 8 1/2in Width x 14in Length
- Height
- 4in
- Outside Length
- 15 3/16in
- Expansion Size
- 5 3/4in
Details
- Item
- File Wallet
- Color
- Red Fiber
- Sheet Capacity
- 1050
- Features
- Reinforced Gusset
- Sheet Standard
- Legal
Description
Red fiber stock has a coated, leather-like finish. Flexible, wraparound elastic cord closure with brass eyelet to prevent cord tear out. Fiber Gussets. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 5.25in; Closure Type: Elastic Cord.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.