
Pendaflex, SUREHOOK HANGING FOLDERS, LETTER SIZE, 1/5-CUT TAB, STANDARD GREEN, 20PK
Mfr # 6152X2
Zoro # G410779234
product price: $46.99
/pk 20, $2.35/eaKey Features
Color
Green
Tab Cut
45662
Sheet Size
8 1/2in Width x 11in Length
Expansion Size
2in
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6152X2
Zoro #
G410779234
UPC #
78787610682
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Expansion Size
2in
Details
Item
Hanging Folder
Color
Green
Tab Cut
45662
Sheet Standard
Letter
Description
Look no further for one of the smartest, most innovative hanging folders around. Features SureHook technology with revolutionary built-in tension springs. Rods bend less while folders stay on rails and slide with ease. Rods and hooks are stronger and sturdier. Folders work with existing systems. Patented polylaminate reinforced tops and bottoms provide strength. Lighter interior colors help prevent misfiles. Includes tabs and inserts. Extra-CapacityBox bottom with a 2in capacity. Folder Size Type: Letter; Max Folder Expansion: 2in; Folder Color: Standard Green; Color Family: Green.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.