Zoro Homepage

Pendaflex, SUREHOOK HANGING POCKET FILE, LETTER SIZE, 1/5-CUT TAB, ASSORTED, 4PK

  • Mfr # 09213

  • Zoro # G310780613


product price: $46.55
/pk 4, $11.64/ea

Key Features

Material
Poly
Sheet Size
8 1/2in Width x 11in Length
Features
Reinforced Top
Sheet Standard
Letter
Folder Capacity
3 1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09213
Zoro #
G310780613
UPC #
78787092136
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Expansion Size
3 1/2in
Folder Thickness
11 pt.

Details

Item
Hanging Folder
Color
Red
Material
Poly
Features
Reinforced Top
Sheet Standard
Letter
Folder Capacity
3 1/2in

Description

Revolutionary SureHook features built-in tension springs. Stronger, sturdier rods and hooks bend less, and the folders slide with ease. Full-height gussets will not catch on drawer rails. 3 1/2in expansion. Polylaminate reinforced top and bottom edges provide superior durability. Folder Size Type: Letter; Max Folder Expansion: 3.5in; Folder Color: Assorted; Color Family: Multicolor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.