Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendaflex, TOP TAB 2-FASTENER FOLDER, 1/3-CUT TABS, LETTER SIZE, MANILA, 50PK

  • Mfr # 1453718PT

  • Zoro # G110780677


product price: $74.39
/pk 50, $1.49/ea

Key Features

Width
2 2/5in
Color
Manila
Material
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1453718PT
Zoro #
G110780677
UPC #
78973147374
Country of Origin
Mexico

Dimensions

Width
2 2/5in
Sheet Size
8 1/2in Width x 11in Length
Height
10 1/4in
Outside Length
17 1/2in
Folder Thickness
18 pt.
Expansion Size
3/4in

Details

Item
Top Tab File Folder
Color
Manila
Material
Manila
Tab Cut
45660
Features
Tear Resistant
Tab Position
Assorted
Sheet Standard
Letter
Tab Location
Top
Number of Fasteners
1
Fastener Capacity
2in

Description

Extra durable covers resist bending and tearing. Rigid cover provides stable writing surface. Secure and subdivide related documents within one file with the 2in capacity embedded fasteners. Tabs in assorted positions. Scored for 3/4in expansion. Folder Size: Letter; Total Number of Dividers: 0; Total Number of Fasteners: 2; Max Folder Expansion: 0.75in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.