Pendaflex, VERTICAL STYLE PERSONNEL FOLDERS, 1/3-CUT TABS, CENTER POSITION, LETTER SIZE, RED

  • Mfr # SER1ER

  • Zoro # G010795948


product price: $28.69
/ea

Key Features

Width
10 1/4in
Color
Red
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Height
3in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SER1ER
Zoro #
G010795948
UPC #
78787012424
Country of Origin
Mexico

Dimensions

Width
10 1/4in
Sheet Size
8 1/2in Width x 11in Length
Height
3in
Outside Length
12 1/2in
Divider Thickness
20 pt.
Expansion Size
2in

Details

Item
Organizer Folder
Color
Red
Tab Cut
45660
Sheet Capacity
400
Features
Smudge Resistant
Number of Dividers
5
Sheet Standard
Letter
Fastener Capacity
1in
Tab Location
Top
Orientation
Vertical

Description

Organize personnel information with this smart classification folder. 1/3-cut tab in middle position for employee's name. Five Mylar reinforced tab dividers within folder: Application/Resume, Compensation History, Performance Reviews, Training/Education, Miscellaneous/History. Reinforced Tyvek tape gusset for expansion to accommodate a growing file. Durable 20 pt. covers are acrylic-coated to resist moisture and smudges. Acid-free. Folder Size: Letter; Total Number of Dividers: 5; Total Number of Fasteners: 2; Max Folder Expansion: 2in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.