
POCKET, PLAST, INS, 2.25X3.5
Mfr # 65003
Zoro # G910796021
product price: $45.59
/eaKey Features
Material
Vinyl
Width
5.9 in
Height
3 1/2in
Color
Blue
Features
Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65003
Zoro #
G910796021
UPC #
89612650032
Country of Origin
Mexico
Dimensions
Width
5.9 in
Height
3 1/2in
Depth
15.1 in
Length
3.3 in
Details
Item
Envelope
Material
Vinyl
Color
Blue
Features
Water Resistant
Mailer/Envelope Type
Document
Type
Hand Scoop
Description
Durable envelopes store and protect important documents. Thumb notch at top for easy insertion and retrieval of materials. Wear and tear-proof; moisture resistant to provide maximum protection. Business Card Size. Load Orientation: Top; Sheet Protector Type: Envelopes; Insert Size: 2.25 x 3.5; Materials: Plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.