
POCKET, PLSTC, INSRT, 4X6, CR
Mfr # 65006
Zoro # G910795994
product price: $80.15
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Width
8in
Height
1/8in
Color
Clear
Features
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65006
Zoro #
G910795994
UPC #
89612650063
Country of Origin
Mexico
Dimensions
Width
8in
Height
1/8in
Length
5in
Sheet Size
6in Width x 4in Length
Details
Item
File Jacket
Material
Vinyl
Color
Clear
Features
Heavy Duty
Description
Durable envelopes store and protect important documents. Thumb notch at top for easy insertion and retrieval of materials. Wear and tear-proof; moisture resistant to provide maximum protection. Load Orientation: Top; Sheet Protector Type: Envelopes; Insert Size: 4 x 6; Materials: Plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.