
RESEARCH/COMPUTATION NOTEBOOK, 11-3/4X9-1
Mfr # TOP35061
Zoro # G911163648
product price: $94.59
/ea
Free Shipping & Returns
Key Features
Sheet Size
9 1/2in x 11 3/4in
Rule (College, Gregg, etc.)
Quad Ruled
Number of Sheets
76
Cover Material
Pressboard
Features
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOP35061
Zoro #
G911163648
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
9 1/2in x 11 3/4in
Details
Rule (College, Gregg, etc.)
Quad Ruled
Number of Sheets
76
Cover Material
Pressboard
Item
Quadrille/Graph Notebook
Features
Perforated
Number of Front Vertical Squares
4
Binding Type
Twin Wirebound
Ink Color
Gray
Number of Front Horizontal Squares (per Inch)
4
Description
TOPS BUSINESS FORMS 35061 Research/Computation Notebook,11-3/4x9-1/2'' 76 Sht.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.