
Royale Business Notebooks, Hardcover, 96 Sheets, 10-1/2 x 8
Mfr # 25331
Zoro # G404938531
product price: $71.45
/eaKey Features
Sheet Size
8" x 10 1/2"
Number of Sheets
96
Cover Color
Black, Gray
Cover Material
Geltex
Binding Location
Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25331
Zoro #
G404938531
UPC #
25932253317
Country of Origin
Malaysia
Dimensions
Sheet Size
8" x 10 1/2"
Details
Number of Sheets
96
Cover Color
Black, Gray
Cover Material
Geltex
Binding Location
Side
Item
Notebook
Features
Index Sheet, Hard Cover, Perforated
Binding
Wire Bound
Sheet Color
White
Description
Royale business notebooks, hardcover, 96 sheets, 10-1/2 x 8 royale business notebooks durable and stylish black hardcovers, gray spines and metallic accents. Quality double-wirebound books designed for durability and ease-of-use. Folds flat or back for easy writing. Contents index page & useful numbers for easy referencing. Labeling box on each page to organize projectsby date, page number or project name. 20-lb. White pages. 96 ruled perforated sheets. 10-1/2 x 8 larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.