
Smart Shield Reinforced File Jackets, Straight Tab, Letter Size, Manilia, 100PK
Mfr # 22022
Zoro # G610781648
product price: $52.65
/pk 100, $0.53/eaKey Features
Sheet Size
8 1/2in x 11in
Features
Acid-free
Binding Location
Top
Sheet Standard
Letter
Binding Type
Glue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22022
Zoro #
G610781648
UPC #
78787220225
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in x 11in
Details
Item
Quadrille/Graph Pad
Features
Acid-free
Binding Location
Top
Sheet Standard
Letter
Binding Type
Glue
Sheet Color
White
Number of Sheets
40
Description
Smart Shieldreinforced file jacket is made with a material that inhibits the growth of mold and mildew to protect the product. Constructed with durable 11 pt. manila, its reinforced top tab holds up to your most active projects. Enclosed sides expand to accommodate large files. Number of Sections: 1; Tab Cut: Straight; Size: Letter; Punched/Unpunched: Unpunched.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.