
Stone Paper Notebook, 1 Subject, Medium/college Rule, Blue Cover, 11 X 8.5, 60 Sheets
Mfr # 161647
Zoro # G910779833
product price: $23.45
/eaKey Features
Sheet Size
9in x 11in
Number of Sheets
60
Cover Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
161647
Zoro #
G910779833
UPC #
78787616479
Country of Origin
Viet Nam
Dimensions
Sheet Size
9in x 11in
Details
Number of Sheets
60
Cover Color
Blue
Item
Notebook
Description
Inspired originality to inspire your originalitybegin your next masterpiece in a Stone Paper Notebook. Beautifully bound book provides a resilient, water-proof place for your first drafts, notes, plans and interesting thoughtsno special pens or pencils required. Thick, crushed-stone-based paper, superior in nearly every way to traditional wood-pulp or plant-based-fiber alternatives, delivers smooth, ink-bleed-proof writing that you'll literally be putting in stone. Fiber-free, grain-free sheets are easy to cut with scissors but nearly impossible to tear. Attractive, heavyweight vinyl cover features both internal metallic-filament mechanical binding and external twin-wire loop binding, ensuring that this book's contents remain contained while allowing the book to lie perfectly flat when fully open or folded over on itself. Pocket-Sized Indicator: N; Book-Binding Type: Wire-O; Book-Binding Details: Twin-Wire; Book-Binding Edge: Side.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.