Zoro Homepage
This item is Discontinued.
Tops Business Forms Storage Case, 13.5in W, 10.3in D, 10.9in H, Latch Lock Closure, Black 20861

Storage Case, 13.5in W, 10.3in D, 10.9in H, Latch Lock Closure, Black (Discontinued)

  • Mfr # 20861
  • Zoro # G710795965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20861
Zoro #
G710795965
UPC #
78787208612
Country of Origin
United States

Dimensions

Height
10.9in
Width
13.5in
Depth
10.3in
Compartment Width
13.88in
Compartment Depth
10.75in
Compartment Height
10.25in
Media Size Supported
Letter

Details

Item
Storage Case
Closure
Latch Lock
Color
Black
Features
Portable
Case Style
Box
Application/Usage
File
Exterior Material
Plastic

Description

If your workload is increasing, here's just the thing to keep things properly sorted. Holds up to 20 letter-size, 1/2in capacity hanging folders not included. Modular design with flip-down handle makes for easy stacking. With integrated dual side grips and latch-locking lid. Box Type: File Tote; Strength: Medium-Duty; File Size Format: Letter; Width: 13.5in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.