Zoro Homepage

Storage Case, 14in W, 11.1in D, 11in H, Granite

  • Mfr # 41747

  • Zoro # G810795957


product price: $48.79
/ea

Key Features

Height
11in
Width
14in
Depth
11.1in
Color
Granite
Application/Usage
File
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41747
Zoro #
G810795957
UPC #
78787417472
Country of Origin
United States

Dimensions

Height
11in
Width
14in
Depth
11.1in

Details

Item
Storage Case
Color
Granite
Application/Usage
File
Case Style
Box

Description

Lightweight plastic hanging file box provides carrying ease; self-locking lid keeps contents secure. Includes three Pendaflex letter size hanging folders with tabs and blank inserts. Recessed handle folds down for storage. Box Type: File Tote; Strength: Medium-Duty; File Size Format: Letter; Width: 13.88in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.